Bronze Double Coat with Teardrop Backplate Hook in Bronze Patina
Bronze Double Coat with Teardrop Backplate Hook in Bronze Patina
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze Patina
- Height:
- 4-1/2 in
- MA Approved -:
- No
- Material:
- Bronze
- Product Type:
- Hook
- Projection:
- 4 in
- Size:
- 1-3/8 in x 4-1/2 in
- Style:
- Traditional
- WaterSense Labeled:
- No
- Width:
- 1-3/8 in