This product requires certification to purchase.

5 in. Ceramic Cabinet Pull in Bronze

Signature Hardware

Broward 5 in. Ceramic Cabinet Pull in Bronze

  • Fast #
  • Part #SH444311
  • Item #7954519
  • Manufacturer Part #444311
4.7 out of 5 Customer Rating
Brand image
Signature Hardware

Broward 5 in. Ceramic Cabinet Pull in Bronze

  • Fast #
  • Part #SH444311
  • Item #7954519
  • Manufacturer Part #444311
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Depth
1-5/8 in
Height
1 in
Length
5 in
Width
6 in
Characteristics & Features
Collection
Broward
Color Finish Category
Bronze Tones
Color Finish Name
Bronze
Hardware Type
Drawer Pull
Material
Ceramic
Proposition 65
Warning: Cancer and Reproductive Harm
Style
Contemporary
Warranty & Product Information
UPC
781889579114