Burdett 1.6 gpf Elongated Two Piece Toilet in White

Part #SH350101  |  Item #7696224  |  Manufacturer Part #SH350101

Color/Finish: White

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Bowl height with seat: 15-5/8" (± 1/2").
  • European rear outlet toilet. See Additional Images for detailed pics.
  • Includes P-trap connector.
  • Connector may be glued to 3" PVC or ABS coupling or hub fitting, and fastens to 4" PVC or ABS hub fitting with included rubber seal.
  • 7" H rough in.
  • Connector configuration allows for ± 1" adjustment of rough in height of the drain pipe at the wall.
  • Two- Piece construction.
  • Matching toilet seat included.
  • Dual-flush toilet. 0.8 / 1.6 gallons per flush.
  • Chrome flush button on the top of tank.

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.2-2018

Application: Residential

Bowl Height Range: 15-16 in

Bowl Only - FEI: No

Bowl Shape: Round

CSA Certified: CSA B45.1-18

Collection: Burdett

Color Finish: White

Color Finish Category: Whites

Dual Flush: Yes

Flow Rate: 1.6 gpf

Flow Rate Range: Greater than 1.28 gpf

Flush Type: Dual

Handle Type: Push Button

Height: 29-1/2 in

Length: 25 in

Material: Porcelain

Product Type: Residential Toilet

Tank Only - FEI: No

Toilet Bowl Height: 15-5/8 in

Toilet Installation: Floor Mount

Toilet Rough-In: 7 in

Toilet Seat Included: Yes

Toilet Seat Material: Plastic

Toilet Seat Shape: Round

Toilet Seat Type: Closed Front

Toilet Type: Two Piece

Toilet Urinal Outlet: Wall

Trip Lever Location: Top