Burfield *0422 *CVR* 48 VESSEL SINK VAN WHIT

Part #SH475302  |  Item #9387453  |  Manufacturer Part #475302

Call for Pricing

Type:

Freestanding Vanity

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Each stone top is carved from a single piece of stone and will feature natural variations.
  • 2" diameter cutout for vessel sink.
  • We will drill your faucet hole to fit the vessel sink on your order. If no sink is ordered, we will drill the faucet hole to fit a standard 16-1/2" sink. If you wish to supply your own sink, call with dimensions for proper hole placement.
  • See Installation Instructions for directions to attach the vanity top and sink.
  • All dimensions are +/- 1/2".
  • Granite is A-grade.

Specifications

Application: Residential

Collection: Burfield

Color Finish: Soft White

Color Finish Category: Whites

Depth: 22 in

Door Style: Panel

Drain Opening: 1-1/2 in

Height: 39-3/8 in

Installation Type: Freestanding

Material: Wood

Number Of Bowls: 1

Number Of Pieces: 2 Piece

Number of Holes: No Hole

Origin: Global

Product Type: Vanity

Size: 48 in

Type: Freestanding Vanity

Vanity Top Shape: Rectangle

Width: 49 in