3-7/8 x 13-1/2 in. Residential Floor Register Matte Black with Antique Brass Solid Brass
Burrel 3-7/8 x 13-1/2 in. Residential Floor Register Matte Black with Antique Brass Solid Brass
Product Details
Product Details
- To determine size needed, measure air duct opening rather than old register or grille.
Documents
Specifications
- Application:
- Residential
- Collection:
- Burrel
- Color Finish Name:
- Matte Black/Antique Brass
- Length:
- 3-7/8 in
- Material:
- Brass
- Proposition 65:
- Warning: Cancer and Reproductive Harm
- Width:
- 3-7/8 in