5-1/2 x 11-5/8 in. Residential Floor Register Matte Black with Antique Copper Solid Brass
Burrel 5-1/2 x 11-5/8 in. Residential Floor Register Matte Black with Antique Copper Solid Brass
Product Details
Product Details
- To determine size needed, measure air duct opening rather than old register or grille.
Documents
Specifications
- Application:
- Residential
- Collection:
- Burrel
- Color Finish Name:
- Matte Black/Antique Copper
- Length:
- 5-1/2 in
- Material:
- Brass
- Proposition 65:
- Warning: Cancer and Reproductive Harm
- Width:
- 5-1/2 in