60 in. Floor Mount Vanity Double Cabinet in Whitewash

You last purchased this on
 
Signature Hardware

Cael 60 in. Floor Mount Vanity Double Cabinet in Whitewash

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Cael 60 in. Floor Mount Vanity Double Cabinet in Whitewash

  • Fast #
  • Part #SH422691
  • Item #7633688
  • Manufacturer Part #422691
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Whitewash Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires double sink vanity top with 36" sink drain centers.
  • Requires Certification

Specifications

Application:
Residential
Collection:
Cael
Color Finish Category:
Whites
Color Finish Name:
Whitewash
Depth:
21 in
Height:
34 in
MA Approved -:
No
Material:
Teak
Mirror Included:
No
Number of Bowls:
2
Number of Doors:
4
Number of Drawers:
3
Number of Shelves:
2
Origin:
Global
Product Type:
Vanity
WaterSense Labeled:
No
Width:
60 in