Thermostatic Shower Panel with Hand Shower and Body Spray in Stainless Steel

You last purchased this on
 
Signature Hardware

Caeli Thermostatic Shower Panel with Hand Shower and Body Spray in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Caeli Thermostatic Shower Panel with Hand Shower and Body Spray in Stainless Steel

  • Fast #
  • Part #SH473841
  • Item #9563034
  • Manufacturer Part #473841
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Overall dimensions: 5-7/8" L x 5-1/4" W (front to back) x 59-3/4" H (plus or minus 1/2").
  • Shower head measures: 8" diameter.
  • Thermostatic technology keeps shower temperature plus or minus 1 degree Celsius.
  • Jets are 2" diameter.
  • Solid brass controls/handles.
  • Features 3 swivel hydro massage body jets.
  • Panel made of heavy duty stainless steel that will resist tarnish and discoloration.
  • Shower arm extends 13-1/2" (plus or minus 1/2").
  • 1/2" FIP inlets.
  • Includes flexible supplies for behind the wall hook-up.
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1-2018
Application:
Residential
Body Spray Flow Rate:
2 gpm
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1-18
Collection:
Caeli
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
3 in
Diameter:
8 in
End Connection 1:
FIPS
End Connection 2:
FIPS
End Connections:
FIPS x FIPS
Faucet Connection:
FIP
Faucet Connection Size:
1/2 in
GSA Approved:
No
Hand Shower Flow Rate:
2 gpm
Handle Material:
Brass
Handle Type:
Knob
Height:
59-3/4 in
Hose Included:
No
Hose Length:
60 in
IAPMO Listed -:
No
Length:
5-7/8 in
NSF Certified:
No
Number of Handles:
Two Handle
Number of Jets:
3
Pause Control:
No
Shape:
Rectangular
Shower Arm Reach:
13-1/2 in
Showerhead Flow Rate:
2 gpm
Showerhead Function:
Single
Spray Type:
Rain
Supply Lines Included:
Yes
Trim Only:
No
Type:
SH473841
UL Listed:
No
Width:
5-1/4 in