Caldwell 49-1/2 in. Floor Mount Vanity in Natural Teak

Part #SH422214  |  Item #7631455  |  Manufacturer Part #422214

$1,699.00 EACH

Color/Finish: Natural Teak

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Kiln dried and sanded to a smooth finish. Maintain or restore color using wood treatment products.

Specifications

Application: Residential

CARB OTC LEED Compliant: No

Collection: Caldwell

Color Finish: Natural Teak

Color Finish Category: Browns

Depth: 22-1/4 in

GSA Approved: No

Hardware Included: No

Height: 30-1/4 in

IAPMO Listed: No

Installation Type: Freestanding

Material: Teak

NSF Certified: No

Origin: Global

Vanity Top Shape: Rectangle

Width: 49-1/2 in