Callaway 61 x 30 in. Freestanding Bathtub End Drain in White

Part #SH416294  |  Item #7630658  |  Manufacturer Part #416294

$1,729.00 EACH

Color/Finish: White

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Tub is constructed from premium quality cast iron ensuring a lifetime of beauty and durability
  • Freestanding bathtubs add a layer of elegance and luxury to any bathroom space and is specifically designed to optimize the soaking/bathing experience
  • Overall Tub Size (Length x Width): 61 in x 30 in
  • Soaking Depth: 13-1/2 in (as measured to the overflow outlet or tub rim)
  • Drain outlet is located on the end of the tub and can be configured to face left or right depending on your installation requirements
  • A soaking tub epitomizes relaxation and tranquility; a timeless way of melting the stress of the day away

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.1-2018

Application: Residential

Basin Length: 40 in

Basin Width: 17 in

Bathtub Shape: Oval

Bathtub Type: Soaker

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.2-2018

Capacity: 45 gal

Clawfoot Color Finish: Polished Nickel

Clawfoot Included: Yes

Clawfoot Material: Cast Iron

Collection: Callaway

Color Finish: White

Color Finish Category: Whites

Drain Included: No

Drain Location: Left, Reversible, Right

Faucet Included: No

Floor to Overflow Height: 13-1/2 in

GSA Approved: No

Height: 29-1/4 in

IAPMO Listed: No

Installation Type: Freestanding

Length: 61 in

Material: Cast Iron

NSF Certified: No

Number of Occupants: 1

Origin: Global

Overall Height: 29-1/4 in

Overall Length: 61 in

Overall Width: 30 in

Overflow Included Yes or No: Yes

Overflow Type: Round

Size: 61 in x 30 in x 29-1/4 in

Soaking Depth: 13-1/2 in

UL Listed: No

WaterSense Labeled: No

Weight: 350.92

Width: 30 in