61 x 30 in. Freestanding Bathtub with End Drain in White and Chrome Clawfoot

You last purchased this on
 
Signature Hardware

Callaway 61 x 30 in. Freestanding Bathtub with End Drain in White and Chrome Clawfoot

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Callaway 61 x 30 in. Freestanding Bathtub with End Drain in White and Chrome Clawfoot

  • Fast #
  • Part #SH106549
  • Item #7632605
  • Manufacturer Part #SH106549
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Clawfoot Color Finish: Chrome Select Clawfoot Color Finish
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.1 2018
Application:
Residential
Basin Length:
40 in
Basin Width:
17 in
Bathtub Shape:
Oval
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.2 2018
Capacity:
45 gal
Clawfoot Color Finish:
Chrome
Clawfoot Included:
Yes
Clawfoot Material:
Brass
Collection:
Callaway
Color Finish Category:
Whites
Color Finish Name:
White
Drain Included:
Yes
Drain Location:
End
Faucet Included:
No
Floor to Overflow Height:
13-1/2 in
GSA Approved:
No
Height:
29-1/4 in
IAPMO Listed -:
No
Installation Type:
Freestanding
Material:
Cast Iron
NSF Certified:
No
Number of Occupants:
1
Overall Length:
61 in
Overall Width:
30 in
Overflow Included:
Yes
Overflow Type:
Round
Size:
61 in x 30 in
Soaking Depth:
13-1/2 in
Style:
Traditional
UL Listed:
No
Weight:
285 lb