Signature Hardware
Callaway 61 x 30 in. Freestanding Bathtub with End Drain in White and Oil Rubbed Bronze Clawfoot
Part #SH475641 | Item #9429524 | Manufacturer Part #475641
How to get it:
Product Details
- Overflow Drain will include: Extended Pop-Up Drain with Swivel Head, a Daisy Wheel overflow, which remain open to allow water into the drain.
- If drain is selected, the drain finish will match the feet.
- Plated solid brass feet.
- Note: Due to the height of this tub, must use a Shallow Floor Flange when installing your tub drain.
Documents
Specifications
Application: Residential
Basin Depth: 17 in
Basin Length: 40 in
Basin Width: 17 in
Bathtub Shape: Oval
Bathtub Type: Soaker
Capacity: 45 gal
Clawfoot Color Finish: Oil Rubbed Bronze
Clawfoot Included: Yes
Clawfoot Material: Brass
Collection: Callaway
Color Finish: White
Color Finish Category: Whites
Drain Included: Yes
Drain Location: End
Drain Opening: 2 in
Faucet Included: No
Height: 29-1/4 in
Installation Type: Freestanding
Material: Cast Iron
Origin: Global
Overall Length: 61 in
Overall Width: 30 in
Overflow Type: Daisy Wheel
Size: 61 in x 30 in
Soaking Depth: 17 in
Weight: 359
-
Starting at $1,699.00
-
Starting at $1,699.00
-
Starting at $1,299.00
-
Starting at $1,899.00
-
Starting at $1,899.00
-
Starting at $1,729.00
-
Starting at $1,729.00
-
Starting at $1,299.00
-
Starting at $1,729.00
-
Starting at $1,699.00