61 x 30 in. Freestanding Bathtub with End Drain in White and Polished Brass Clawfoot

You last purchased this on
 
Signature Hardware

Callaway 61 x 30 in. Freestanding Bathtub with End Drain in White and Polished Brass Clawfoot

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Callaway 61 x 30 in. Freestanding Bathtub with End Drain in White and Polished Brass Clawfoot

  • Fast #
  • Part #SH475628
  • Item #9429427
  • Manufacturer Part #475628
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Clawfoot Color Finish: Polished Brass Select Clawfoot Color Finish
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • If drain is selected, the drain finish will match the feet.
  • Plated solid brass feet.
  • Overflow Drain will include: Extended Pop-Up Drain with Swivel Head, a Daisy Wheel overflow, which remain open to allow water into the drain.
  • Note: Due to the height of this tub, must use a Shallow Floor Flange when installing your tub drain.
  • Requires Certification

Specifications

Application:
Residential
Basin Depth:
17 in
Basin Length:
40 in
Basin Width:
17 in
Bathtub Shape:
Oval
Bathtub Type:
Soaker
Capacity:
45 gal
Clawfoot Color Finish:
Polished Brass
Clawfoot Included:
Yes
Clawfoot Material:
Brass
Collection:
Callaway
Color Finish Category:
Whites
Color Finish Name:
White
Drain Included:
Yes
Drain Location:
End
Drain Opening:
2 in
Faucet Included:
No
Floor to Overflow Height:
13-1/2 in
Height:
29-1/4 in
Installation Type:
Freestanding
Material:
Cast Iron
Origin:
Global
Overall Length:
61 in
Overall Width:
30 in
Overflow Type:
Daisy Wheel
Size:
61 in x 30 in
Soaking Depth:
13-1/2 in
Weight:
351 lb