Callaway 61 x 30 in. Freestanding Bathtub with End Drain in White and White Clawfoot

Part #SH475626  |  Item #9429434  |  Manufacturer Part #475626

$1,899.00 EACH

Clawfoot Color Finish: White

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Overflow Drain will include: Extended Pop-Up Drain with Swivel Head, a Daisy Wheel overflow, which remain open to allow water into the drain.
  • If drain is selected, the drain finish will match the feet.
  • White feet are powder coat over cast iron. All other finishes made of plated solid brass.
  • Note: Due to the height of this tub, must use a Shallow Floor Flange when installing your tub drain.

Specifications

Application: Residential

Basin Depth: 17 in

Basin Length: 40 in

Basin Width: 17 in

Bathtub Shape: Oval

Bathtub Type: Soaker

Capacity: 45 gal

Clawfoot Color Finish: White

Clawfoot Included: Yes

Clawfoot Material: Cast Iron

Collection: Callaway

Color Finish: White

Color Finish Category: Whites

Drain Included: Yes

Drain Location: End

Drain Opening: 2 in

Faucet Included: No

Floor to Overflow Height: 13-1/2 in

Height: 29-1/4 in

Installation Type: Freestanding

Material: Cast Iron

Origin: Global

Overall Length: 61 in

Overall Width: 30 in

Overflow Type: Daisy Wheel

Size: 61 in x 30 in

Soaking Depth: 13-1/2 in

Weight: 351