16-3/8 in. Single Bowl Undermount Bar Sink
Calverton 16-3/8 in. Single Bowl Undermount Bar Sink
Frequently Purchased Together
Product Details
Product Details
- Type 304 stainless steel
- It is recommended to have the sink at the job site before cutting cabinet or counter top
- Sound absorption pads on the underside of sink
- Has a undercoating to prevent condensation buildup
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3 2017
- Application:
- Residential
- CSA Certified:
- CSA B45.4 2017
- Collection:
- Calverton
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Location:
- Center
- Drain Opening:
- 3-1/2 in
- Gauge (metal):
- 16 ga
- IAPMO Listed:
- No
- Length:
- 15-3/4 in
- Material Type:
- 304
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Shape:
- Rectangular
- Sink Bowl Size:
- 15-3/4 in x 13-1/2 in x 9 in
- Sink Depth:
- 9 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 15-3/4 in x 18 in
- Width:
- 18 in