Cane Single Handle Monoblock Bathroom Sink Faucet in Brushed Nickel

Part #SH430416  |  Item #7639675  |  Manufacturer Part #430416

Call for Pricing

Color/Finish: Brushed Nickel

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Base plate measures 2-1/8" x 1-3/4"

Specifications

ADA Compliant: No

ANSI Specifications: ANSI 372, ANSI 61

ASME Specifications: ASME A112.18.1

Application: Residential

BAA Compliant: No

Bathroom Faucet Type: Monoblock

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Collection: Cane

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Deck Plate Included: Yes

Drain Included: Yes

Drain Opening: 1-1/2 in

Faucet Connection: IPS

Faucet Connection Size: 3/8 in

Faucet Height: 5-7/8 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.2 gpm

GSA Approved: No

Handle Length in : 3 in

Handle Material: Brass

Handle Type: Lever

IAPMO Listed: No

Length: 2-1/8 in

Maximum Deck Thickness: 2-1/4 in

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61

Number of Handles: Single Handle

Number of Holes: 1 Hole

Origin: Global

Overflow Included Yes or No: Yes

Spout Height: 3-3/4 in

Spout Reach: 4-1/8 in

Spout Type: Fixed

Supply Lines Included: No

Trim Only: Yes

UL Listed: No

Vandal Resistant: No

Width: 5-1/2 in