Single Lever Handle Freestanding Tub Faucet with Hand Shower in Brushed Nickel
Caol Single Lever Handle Freestanding Tub Faucet with Hand Shower in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 6" spout length.
- Faucet is 16-1/2" tall and extends 8-1/2" from wall.
- Thermostatic technology keeps shower temperature ±; 1 degree Celsius.
- Central temperature dial with attractive ball ends.
- Swing arm couplers for variable 3" to 11" centers.
- Lever handle diverter valves.
- Features pressure balance control, temperature stop, and anti-siphon system.
- Solid brass construction.
- Hand-held shower has 5' hose.
- Sleek, modern hand shower.
Specifications
- ADA Compliant:
- No
- Collection:
- Caol
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Drain Included:
- No
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Freestanding
- Faucet Type:
- Tub Filler with Handshower
- Faucet Valve Type:
- Ceramic Disc
- Hand Shower Flow Rate:
- 1.8 gpm
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 37-1/4 in
- Hose Length:
- 60 in
- Length:
- 4-1/2 in
- Number of Handles:
- Two Handle
- Number of Holes:
- 1 Hole
- Number of Pieces:
- 1 Piece
- Spout Height:
- 33 in
- Spout Reach:
- 8-1/4 in
- Spout Type:
- Fixed
- Trim Only:
- No
- Tub Spout Reach:
- 8-1/4 in
- WaterSense Labeled:
- No
- Weight:
- 8 lb
- Width:
- 11-1/4 in