Signature Hardware

Carmen 2-1/8 in. Tapered Polished Stainless Steel Shower Drain

Part #SH404969  |  Item #7633798  |  Manufacturer Part #SH404969

$259.00 EACH
(Pricing is for Polished Stainless Steel)

Grate Color Finish: Polished Stainless Steel

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Shower floor drain.
  • Fits 2" drain opening.
  • 36" measures: 36" L x 3-3/8" W.
  • Tapered bottom outlet and removable grate.
  • To use with rubber membrane, you must use the PVC Drain Flange Coupling.
  • Drain hole measures 2" diameter.
  • Product is made of 304 stainless steel.
  • Weight Limit (lbs.): 300.

Specifications

Adjustable: No

Collection: Carmen

Construction: Non-Membrane

Drain Grate Material: Stainless Steel

Drain Grate Material Type: 304

Drain Installation Type: Through Floor

Drain Opening: 2 in

Fits Pipe Size: 2-1/8 in

Grate Color Finish: Polished Stainless Steel

Grate Color Finish Category: Stainless Steel/Nickel Tones

Grate Shape: Linear

Grate Style: Full

Height: 3 in

Installation Type: Floor Mount

Length: 36 in

Origin: Global

Outlet Type: Tapered

Trap Primer Connection: No

Width: 3-3/8 in