This product requires certification to purchase.

4 in. Square Shower Drain with Drain Flange in Brushed Gold

Signature Hardware

Carmen 4 in. Square Shower Drain with Drain Flange in Brushed Gold

  • Fast #
  • Part #SH482698
  • Item #9843484
  • Manufacturer Part #482698
4.7 out of 5 Customer Rating
Brand image
Signature Hardware

Carmen 4 in. Square Shower Drain with Drain Flange in Brushed Gold

  • Fast #
  • Part #SH482698
  • Item #9843484
  • Manufacturer Part #482698
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Includes the drain flange and coupling.
  • 4" measures: 4" L x 4" W.
  • Tapered bottom outlet and removable grate.
  • Drain hole measures 2" diameter.
  • Product is made of 304 stainless steel.
  • Requires Certification

Specifications

Collection:
Carmen
Length:
4 in
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov