18 in. Towel Bar in Polished Nickel
Carraway 18 in. Towel Bar in Polished Nickel
Package Quantity Info:
EA: 1 CA: 12-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Overall Dimensions: 20" L x 2-1/8" W x 2" H
- 18" towel bar has a towel holder length of 17-1/2"
Specifications
- ADA Compliant:
- No
- Base Plate Height:
- 2 in
- Base Plate Width:
- 2 in
- Collection:
- Carraway
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Hardware Included:
- Yes
- Height:
- 2 in
- Installation Type:
- Wall Mount
- Length:
- 18 in
- MA Approved -:
- No
- Material:
- Zinc
- Number of Bars:
- 1
- Overall Width:
- 20 in
- Product Type:
- Towel Bar
- Projection:
- 2-1/8 in
- Shape:
- Square
- Style:
- Transitional
- WaterSense Labeled:
- No
- Weight:
- 0.91 lb