2 Robe Hook in Brushed Nickel
Carraway 2 Robe Hook in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Mounting hardware included
- All metal construction
Specifications
- ADA Compliant:
- No
- Base Plate Height:
- 2 in
- Base Plate Width:
- 2 in
- Collection:
- Carraway
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Height:
- 2 in
- Length:
- 3-3/8 in
- MA Approved -:
- No
- Material:
- Zinc
- Mount Type:
- Wall
- Number of Hooks:
- 2
- Overall Height:
- 2 in
- Style:
- Transitional
- WaterSense Labeled:
- No
- Weight:
- 0.44 lb