21 in. Rectangular Undermount Basin
Carraway™ 21 in. Rectangular Undermount Basin
Frequently Purchased Together
Product Details
Product Details
- Constructed from Grade A vitreous china; finished with a non-porous, ultra durable glaze
- Installs in an undermount configuration; adhering to the bottom of a solid surface countertop for a truly seamless look
- Overall Sink Size (Length x Width x Height): 20-1/2" x 15-1/2" x 7-1/2"
- Interior Sink Basin Size (Length x Width): 18-1/2" x 13-1/2"
- There are no faucet holes on this sink; your faucet will mount directly to the countertop which makes this sink compatible with any faucet configuration
- Drain outlet hole measures 1-3/4" making it compatible with most standard sized lavatory sink drains
- An integrated overflow guards against flooding in the event that the primary drain clogs or is accidentally plugged with the water running
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2-2018
- Application:
- Residential
- Brand Model Compatibility:
- Delta
- CSA Certified:
- CSA B45.1-18
- Collection:
- Carraway™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 5-41/100 in
- Drain Opening:
- 1-3/4 in
- Height:
- 2-61/100 in
- Length:
- 20-1/2 in
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Overflow Included:
- Yes
- Shape:
- Rectangular
- Sink Bowl Size:
- 18-1/2 in x 13-1/2 in
- Sink Depth:
- 5-1/2 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Vitreous China
- Sink Size Range:
- Less than 20 in
- Width:
- 15-1/2 in