IN-WALL SHWR DIV TRIM & VLV CP
Carraway IN-WALL SHWR DIV TRIM & VLV CP
Product Details
This product includes
Signature Hardware 3/4 in. Brass NPT Transfer Valve
Part #SH6103
Specifications
- Application:
- Residential
- Collection:
- Carraway
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Escutcheon Height:
- 5 in
- Escutcheon Width:
- 5 in
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Faucet Valve Type:
- Diverter
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 5 in
- Number of Handles:
- Single Handle
- Spray Type:
- Full
- Type:
- SHK449116
- Valve Size:
- 1/2 in
- Valve Type:
- Tub & Shower Transfer Valve
- Width:
- 5 in
- cUPC Certified:
- Yes