Towel Ring in Polished Nickel
Carraway Towel Ring in Polished Nickel
Product Details
Product Details
- All metal construction
- Mounting hardware included
Specifications
- ADA Compliant:
- No
- Base Plate Height:
- 2 in
- Base Plate Width:
- 2 in
- Collection:
- Carraway
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Hardware Included:
- Yes
- Height:
- 6-5/8 in
- Installation Type:
- Wall Mount
- Length:
- 8 in
- Material:
- Zinc
- Mount Type:
- Wall
- Ring Type:
- Closed
- Shape:
- Rectangular