Cassell 10 in. Cast Iron Shelf Bracket in White Powder Coat

Part #SH457187  |  Item #9269702  |  Manufacturer Part #457187

$49.00 EACH

Color/Finish: White Powder Coat

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Weight limit 20 lbs. per pair.
  • Sold individually.

Documents

Specifications

Application: Residential

Collection: Cassell

Color Finish: White Powder Coat

Color Finish Category: Whites

Hardware Included: Yes

Hardware Type: Shelf Bracket

Material: Cast Iron

Style: Modern

Width: 1-1/8 in