56-1/4 x 56-1/4 in. Freestanding Bathtub End Drain in White with Chrome Trim

You last purchased this on
 
Signature Hardware

Cathleen 56-1/4 x 56-1/4 in. Freestanding Bathtub End Drain in White with Chrome Trim

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Cathleen 56-1/4 x 56-1/4 in. Freestanding Bathtub End Drain in White with Chrome Trim

  • Fast #
  • Part #SH442118
  • Item #7801224
  • Manufacturer Part #442118
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White/Chrome Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 67" Dimensions: 67" L x 31" W x 23" H (± 1/2"). Water capacity with/without overflow: 42/62 gallons. Weight uncrated/crated: 266/376 lbs.
  • Solid cast brass feet.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Basin Length:
44-1/2 in
Basin Width:
44-1/2 in
Bathtub Shape:
Round
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.5-17
Capacity:
131 gal
Clawfoot Included:
No
Collection:
Cathleen
Color Finish Category:
Whites
Color Finish Name:
White/Chrome
Drain Included:
Yes
Drain Location:
End
Faucet Included:
No
Floor to Overflow Height:
14-3/4 in
GSA Approved:
No
IAPMO Listed -:
Yes
Installation Type:
Freestanding
Length:
23-1/2 in
Material:
Plastic
Material Type:
Acrylic
NSF Certified:
No
Number of Occupants:
1
Origin:
Global
Overall Length:
56-1/4 in
Overall Width:
56-1/4 in
Overflow Included:
Yes
Overflow Type:
Linear
Soaking Depth:
15 in
UL Listed:
No
WaterSense Labeled:
No
Weight:
170 lb