24 in. Glass Bathroom Shelf in Polished Brass

You last purchased this on
 
Signature Hardware

Ceeley 24 in. Glass Bathroom Shelf in Polished Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Ceeley 24 in. Glass Bathroom Shelf in Polished Brass

  • Fast #
  • Part #SH296444
  • Item #7714640
  • Manufacturer Part #296444
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Brass Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Tempered glass thickness 1/4".
  • Requires Certification

Specifications

Application:
Residential
Collection:
Ceeley
Color Finish Category:
Brass Tones
Color Finish Name:
Polished Brass
Depth:
5-1/2 in
Glass Type:
Tempered
Hardware Included:
Yes
Height:
1-3/4 in
Installation Type:
Wall Mount
Length:
24 in
MA Approved -:
No
Material:
Glass
Number of Shelves:
1
Thickness:
1/4 in
WaterSense Labeled:
No