Ceeley 24 in. Towel Bar in Polished Chrome

Part #SH296434  |  Item #7714485  |  Manufacturer Part #296434

$62.10 EACH

Color/Finish: Polished Chrome

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • 24" bar measures 25-1/4" L overall
  • Projects 5-1/4" from wall
  • Each rod measures 5/8" diameter
  • Base plates each measure 1-3/4" diameter
  • Concealed mounting screws
  • Includes fastening hardware

Specifications

ADA Compliant: No

Application: Residential

Base Plate Height: 1-3/4 in

Base Plate Width: 1-3/4 in

CARB OTC LEED Compliant: No

Collection: Ceeley

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 5-1/4 in

GSA Approved: No

Hardware Included: Yes

Height: 2-1/2 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 24 in

MA Approved: No

Material: Brass, Zinc

Mount Type: Wall

NSF Certified: No

Number of Bars: 2

Overall Width: 25-1/4 in

Product Type: Towel Bar

Projection: 5-1/4 in

Style: Transitional

WaterSense Labeled: No

Weight: 2.14