Signature Hardware
Ceeley 25-1/4 in. Double Towel Bar in Brushed Nickel
Part #SH296435 | Item #7714493 | Manufacturer Part #296435
Length:
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- 24" bar measures 25-1/4" L overall
- Projects 5-1/4" from wall
- Each rod measures 5/8" diameter
- Base plates each measure 1-3/4" diameter
- Concealed mounting screws
- Includes fastening hardware
Documents
Specifications
Application: Residential
Base Plate Height: 1-3/4 in
Base Plate Width: 1-3/4 in
Collection: Ceeley
Color Finish: Brushed Nickel
Color Finish Category: Nickel Tones
Depth: 5-1/4 in
Hardware Included: Yes
Installation Type: Wall Mount
Length: 25-1/4 in
MA Approved: No
Material: Brass, Zinc
Number of Bars: 2
Overall Width: 25-1/4 in
Style: Transitional
WaterSense Labeled: No
Weight: 2.14
-
Starting at $59.00
-
Starting at $129.00
-
Starting at $79.00
-
Starting at $69.00
-
Starting at $54.00
-
Starting at $139.00
-
Starting at $99.00
-
Starting at $54.00
-
Starting at $219.00
-
Starting at $54.00
-
Starting at $54.00
-
Starting at $59.00