5 Piece Bathroom Accessory Set in Brushed Nickel
Ceeley 5 Piece Bathroom Accessory Set in Brushed Nickel
Frequently Purchased Together
Product Details
- Towel ring: 7" diameter. 2-1/2" extension from wall.
- Robe hook: 1-3/4" L x 3-1/4" W (front to back) x 2-3/4" H.
- 24" Towel bar: 25-1/4" L overall. Projects 3" from wall. 5/8" diameter rod.
- Concealed mounting screws included.
- Toilet brush included.
- All base plates measure 1-3/4" diameter.
- Wall-mount toilet brush holder: 4-3/4" diameter x 15" H.
- Toilet paper holder: 6-7/8" L x 2-5/8" W (front to back) x 5" H.
Specifications
- Application:
- Residential
- Collection:
- Ceeley
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Material:
- Plastic
- Hardware Included:
- Yes
- Installation Type:
- Wall Mount
- MA Approved -:
- No
- Material:
- Brass, Zinc
- Number of Pieces:
- 5 Piece
- Product Type:
- Bathroom Accessory Set
- WaterSense Labeled:
- No