Ceeley Single Robe Hook in Polished Brass

Part #SH296472  |  Item #7714683  |  Manufacturer Part #296472

$54.00 EACH

Color/Finish: Polished Brass

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Mounting Hardware Included: Yes

Documents

Specifications

Application: Residential

Collection: Ceeley

Color Finish: Polished Brass

Color Finish Category: Brass Tones

Hardware Included: Yes

Height: 2-3/4 in

Installation Type: Wall Mount

Length: 1-3/4 in

MA Approved: No

Material: Brass, Zinc

Mount Type: Wall

Number of Hooks: 1

WaterSense Labeled: No

Width: 3-1/4 in