Ceeley Toilet Brush Head in White

Part #SH398826  |  Item #7696789  |  Manufacturer Part #398826

$17.10 EACH

Color/Finish: White

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

ASME Specifications: ASME A112.19.2-2018

Application: Residential

Brand Model Compatibility: Ceeley Wall-Mount Toilet Brush

CSA Certified: CSA B45.1-18

Collection: Ceeley

Color Finish: White

Color Finish Category: Whites

Product Type: Toilet Brush