Ceeley Wall Mount Toilet Tissue Holder in Brushed Nickel

Part #SH296459  |  Item #7714589  |  Manufacturer Part #296459

$59.00 EACH

Color/Finish: Brushed Nickel

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Concealed mounting screws.
  • Includes fastening hardware.

Documents

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Ceeley

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 2-5/8 in

GSA Approved: No

Hardware Included: Yes

IAPMO Listed: No

Length: 6-7/8 in

MA Approved: No

Material: Brass, Zinc

Mount Type: Wall

NSF Certified: No

Pivoting: No

WaterSense Labeled: No