36 in. Floor Mount Vanity in Rustic Acacia

You last purchased this on
 
Signature Hardware

Celebration 36 in. Floor Mount Vanity in Rustic Acacia

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Celebration 36 in. Floor Mount Vanity in Rustic Acacia

  • Fast #
  • Part #SH433760
  • Item #7631387
  • Manufacturer Part #433760
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • If a vanity top is selected, it will come with a backsplash and a pair of white porcelain sinks
  • Porcelain sink has an overflow with optional chrome cover.
  • Each stone top is carved from a single piece of stone and will feature natural variations.
  • See Installation Instructions for directions to attach the vanity top and sink.
  • Requires Certification

Specifications

Application:
Residential
Collection:
Celebration
Color Finish Category:
Browns
Color Finish Name:
Rustic Acacia
Depth:
22 in
Height:
34-1/4 in
Installation Type:
Freestanding
MA Approved -:
No
Material:
Wood
Mirror Included:
No
Number of Doors:
2
Number of Drawers:
3
Number of Pieces:
1 Piece
Origin:
Global
Product Type:
Vanity
Size:
36 in
Vanity Top Shape:
Rectangle
WaterSense Labeled:
No
Width:
36 in