36 in. Rectangular Vanity Mirror in Rustic Acacia
Celebration 36 in. Rectangular Vanity Mirror in Rustic Acacia
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Application:
- Residential
- Collection:
- Celebration
- Color Finish Category:
- Browns
- Color Finish Name:
- Rustic Acacia
- Depth:
- 1-1/4 in
- Height:
- 40 in
- Installation Type:
- Wall Mount
- MA Approved -:
- No
- Material:
- Wood
- Mirror Shape:
- Rectangle
- Product Type:
- Vanity Mirror
- Shape:
- Rectangular
- Size:
- 40 in x 36 in x 1-1/4 in
- Style:
- Industrial
- WaterSense Labeled:
- No
- Width:
- 36 in