Celebration 48 in. Floor Mount Vanity in Rustic Acacia with Feathered White

Part #SH459629  |  Item #9209997  |  Manufacturer Part #459629

$1,849.00 EACH

Color/Finish: Rustic Acacia

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Porcelain sink has an overflow with optional Chrome cover.
  • See installation Instructions for directions to attach the vanity top and sink.
  • Each stone top is carved from a single piece of stone and will feature natural variations.
  • If a vanity top material is selected, it will come with a backsplash and a white porcelain sink.

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

Collection: Celebration

Color Finish: Rustic Acacia

Color Finish Category: Browns

Depth: 21 in

Drain Opening: 1-1/2 in

GSA Approved: No

Height: 34-1/4 in

IAPMO Listed: No

Installation Type: Freestanding

Length: 49 in

Material: [Quartz, Wood]

NSF Certified: No

Number Of Bowls: 1

Number of Holes: 1 Hole

Origin: Global

Sink Bowl Size: 20-1/4 in x 14-3/4 in x 5-1/2 in

Size: 49 in X 48 in X 34-1/4 in

Vanity Top Shape: Rectangle

Width: 48 in