Signature Hardware
Celebration 60 in. Floor Mount Vanity in Rustic Acacia
Part #SH468462 | Item #9349912 | Manufacturer Part #468462
How to get it:
Product Details
- If a vanity top material is selected, it will come with a backsplash.
- 2 diameter cutouts for vessel sinks.
- We will drill your faucet hole to fit the vessel sink on your order. If no sink is ordered, we will drill the faucet hole to fit a standard 16-1/2 sink. If you wish to supply your own sink, call Customer Relations with dimensions for proper hole placement.
- See Installation Instructions for directions to attach the vanity top and sink.
- Each granite and marble top is carved from a single piece of stone and will feature natural variations.
- Wood finish samples available.
Documents
Specifications
ADA Compliant: No
Application: Residential
CARB OTC LEED Compliant: No
Collection: Celebration
Color Finish: Rustic Acacia
Color Finish Category: Browns
Depth: 22 in
GSA Approved: No
Hardware Included: No
Height: 39-1/8 in
IAPMO Listed: No
Installation Type: Freestanding
Material: Wood
NSF Certified: No
Number Of Bowls: 2
Number Of Pieces: 2 Piece
Number of Doors: 2
Number of Drawers: 3
Number of Holes: 2 Hole
Origin: Global
Sink Installation Type: Vessel Mount
Size: 60 in
Vanity Top Shape: Rectangle
Width: 60 in