Vanity Mirror in Rustic Acacia

You last purchased this on
 
Signature Hardware

Celebration Vanity Mirror in Rustic Acacia

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Celebration Vanity Mirror in Rustic Acacia

  • Fast #
  • Part #SH418341
  • Item #7632565
  • Manufacturer Part #418341
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Rustic Acacia Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Celebration
Color Finish Category:
Browns
Color Finish Name:
Rustic Acacia
Depth:
1-1/4 in
GSA Approved:
No
Height:
40 in
IAPMO Listed -:
No
MA Approved -:
No
Material:
Wood, Glass
NSF Certified:
No
Product Type:
Vanity Mirror
UL Listed:
No
WaterSense Labeled:
No
Width:
36 in