Vanity Mirror in Rustic Acacia
Celebration Vanity Mirror in Rustic Acacia
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Celebration
- Color Finish Category:
- Browns
- Color Finish Name:
- Rustic Acacia
- Depth:
- 1-1/4 in
- GSA Approved:
- No
- Height:
- 30 in
- IAPMO Listed -:
- No
- Material:
- Wood
- Mirror Shape:
- Rectangle
- NSF Certified:
- No
- Product Type:
- Vanity Mirror
- UL Listed:
- No
- Width:
- 24 in