Ceramic Disc and Hot and Cold Cartridge for MIRWSCHI100L Single Handle Lavatory Faucet
Ceramic Disc and Hot and Cold Cartridge for MIRWSCHI100L Single Handle Lavatory Faucet
Frequently Purchased Together
Product Details
Product Details
-
Lead Law Compliant
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- MIRWSCHI100L Single Handle Lavatory Faucet
- Cartridge Type:
- Ceramic Disc, Hot and Cold
- Faucet Part Type:
- Cartridge
- Fits Brand:
- Signature Hardware
- GSA Approved:
- No
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- WaterSense Labeled:
- No