Round Closed Towel Ring in Oil Rubbed Bronze
Champs Round Closed Towel Ring in Oil Rubbed Bronze
Product Details
Product Details
- 3-3/8" extension from wall.
- Concealed mounting screws.
- Includes fastening hardware.
Specifications
- Application:
- Residential
- Base Plate Height:
- 2-1/4 in
- Base Plate Width:
- 2-1/4 in
- Collection:
- Champs
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 3-3/8 in
- Hardware Included:
- Yes
- Installation Type:
- Wall Mount
- Length:
- 6-1/4 in
- Material:
- Brass, Zinc
- Ring Type:
- Closed
- Shape:
- Round