24 x 72-1/4 in. Linen Tower in Grey Wash
Chelles 24 x 72-1/4 in. Linen Tower in Grey Wash
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Soft Close Hinges
Documents
Specifications
- Application:
- Residential
- Collection:
- Chelles
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey Wash
- Depth:
- 17 in
- Height:
- 72-1/4 in
- Installation Type:
- Freestanding
- Material:
- Wood
- Number of Doors:
- 2
- Number of Shelves:
- 4
- Weight:
- 114 lb
- Width:
- 24 in