7 in. Cast Iron Door Knocker in Matte Black Powder Coat
Cherubs 7 in. Cast Iron Door Knocker in Matte Black Powder Coat
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Bolts can be cut down for installation.
Documents
Specifications
- Collection:
- Cherubs
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black Powder Coat
- Depth:
- 1-1/2 in
- Door Hardware Type:
- Door Knocker
- Height:
- 10-1/4 in
- Installation Type:
- Door Mount
- MA Approved -:
- No
- Material:
- Cast Iron
- Size:
- 7 in x 10-1/4 in
- WaterSense Labeled:
- No
- Width:
- 7 in