Chippendale 3-1/2 in. Brass Drawer Pull in Antique Brass

Part #SH440182  |  Item #7851261  |  Manufacturer Part #440182

$5.95 EACH

Color/Finish: Antique Brass

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Specifications

Collection: Chippendale

Color Finish: Antique Brass

Color Finish Category: Brass Tones

Depth: 1/2 in

Hardware Type: Pull

Height: 2-1/2 in

Length: 3-1/2 in

Material: Brass

Projection: 1/2 in

Size: 3-1/2 in x 2-1/2 in x 1/2 in

Type: Drawer Pull