3-1/2 in. Brass Drawer Pull in Polished Nickel
Chippendale 3-1/2 in. Brass Drawer Pull in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Chippendale
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 1/2 in
- Hardware Type:
- Pull
- Height:
- 2-1/2 in
- Length:
- 3-1/2 in
- MA Approved -:
- No
- Material:
- Brass
- Product Type:
- Drawer Pull
- Projection:
- 1/2 in
- Size:
- 3-1/2 in x 2-1/2 in x 1/2 in
- WaterSense Labeled:
- No