Integral Bathroom Sink in White with Polished Nickel Stand

You last purchased this on
 
Signature Hardware

Cierra Integral Bathroom Sink in White with Polished Nickel Stand

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Cierra Integral Bathroom Sink in White with Polished Nickel Stand

  • Fast #
  • Part #SH442862
  • Item #7919837
  • Manufacturer Part #442862
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White/Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Stand made of 1" OD solid acrylic rods.
  • Requires Certification

Specifications

ASME:
ASME A112.19.2-2018
Application:
Residential
Basin Depth:
5-1/2 in
Basin Length:
17-1/2 in
Basin Width:
12-1/4 in
CSA Certified:
CSA B45.1-18
Collection:
Cierra
Color Finish Category:
Whites
Color Finish Name:
White/Polished Nickel
Drain Diameter:
1-1/2 in
Drain Included:
No
Drain Location:
Center
Drain Opening:
1-1/2 in
Faucet Center Size:
8 in
Height:
36 in
Number of Bowls:
1
Number of Holes:
3 Hole
Overflow Included:
Yes
Pedestal Only:
No
Product Type:
Console Sink with Stand
Shape:
Oval
Sink Bowl Size:
17-1/2 in x 12-1/4 in
Sink Depth:
11 in
Sink Installation Type:
Integral
Sink Material:
Porcelain
Sink Size Range:
21 in - 25 in
Sink Size, Overall:
24-1/4 in x 19 in x 34-1/2 in
Vessel Only:
No
WaterSense Labeled:
No