This product requires certification to purchase.

Robe Hook in Black/Matte Black

Signature Hardware

Clanora Robe Hook in Black/Matte Black

  • Fast #
  • Part #SH484589
  • Item #10050736
  • Manufacturer Part #484589
4.7 out of 5 Customer Rating
Brand image
Signature Hardware

Clanora Robe Hook in Black/Matte Black

  • Fast #
  • Part #SH484589
  • Item #10050736
  • Manufacturer Part #484589
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Matches the Clanora Cabinet Pulls
  • Sold individually.
  • Weight capacity: 6 lbs.
  • Requires Certification
Dimensions & Measurements
Depth
2-1/8 in
Height
7/8 in
Width
2-1/8 in
Characteristics & Features
Collection
Clanora
Color Finish Category
Blacks
Color Finish Name
Black, Matte Black
Installation Type
Wall Mount
Material
Plastic
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
Application
Residential
Type
SH484589
UPC
781889917077