59 x 37-1/4 in. Freestanding Bathtub Center Drain in White

You last purchased this on
 
Signature Hardware

Clarissa 59 x 37-1/4 in. Freestanding Bathtub Center Drain in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Clarissa 59 x 37-1/4 in. Freestanding Bathtub Center Drain in White

  • Fast #
  • Part #SH442129
  • Item #7801039
  • Manufacturer Part #442129
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Trim kit includes: Pop-Up Drain with matching drain cover and overflow plate.
  • Formed of two acrylic sheets, the air between acting as thermal insulator.
  • All dimensions are (± 1/2").
  • A soaking tub epitomizes relaxation and tranquility; a timeless way of melting the stress of the day away
  • Drain is located in center of bathtub
  • Soaking Depth: 14 in (as measured to the overflow outlet or tub rim)
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Basin Length:
41-3/4 in
Basin Width:
22-7/16 in
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.5-17
Capacity:
54 gal
Clawfoot Included:
No
Collection:
Clarissa
Color Finish Category:
Whites
Color Finish Name:
White
Drain Included:
Yes
Drain Location:
Center
Faucet Included:
No
Floor to Overflow Height:
14-3/4 in
GSA Approved:
No
IAPMO Listed -:
Yes
Installation Type:
Freestanding
Material:
Plastic
Material Type:
Acrylic
NSF Certified:
No
Number of Occupants:
1
Origin:
Global
Overall Height:
23-5/8 in
Overall Length:
59 in
Overall Width:
37-1/4 in
Overflow Included:
Yes
Overflow Type:
Linear
Soaking Depth:
14 in
UL Listed:
No
WaterSense Labeled:
No
Weight:
197 lb