2-7/8 in. Residential Door Hinge in Brushed Nickel

You last purchased this on
 
Signature Hardware

Classic 2-7/8 in. Residential Door Hinge in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Classic 2-7/8 in. Residential Door Hinge in Brushed Nickel

  • Fast #
  • Part #SH374608
  • Item #7697544
  • Manufacturer Part #374608
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Heavy-duty spring automatically closes screen door.
  • Weight limit per hinge is 20 lbs.
  • Requires Certification

Specifications

ANSI:
ANSI A156.14 – 2013
Application:
Residential
Collection:
Classic
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Door Hardware Type:
Door Hinge
MA Approved -:
No
Material:
Brass
Style:
Classical
WaterSense Labeled:
No