2-7/8 in. Residential Door Hinge in Oil Rubbed Bronze
Classic 2-7/8 in. Residential Door Hinge in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Heavy-duty spring automatically closes screen door.
- Weight limit per hinge is 20 lbs.
Specifications
- ANSI:
- ANSI A156.14 – 2013
- Application:
- Residential
- Collection:
- Classic
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Door Hardware Type:
- Door Hinge
- MA Approved -:
- No
- Material:
- Brass
- Style:
- Classical
- WaterSense Labeled:
- No